DV
MCR SAFETY

Solaris Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 35ZA46
  • My Part #
  • Mfr. Model # SO112
  • Catalog Page # 1654
  • Catalog Group # J6277
  • UNSPSC # 46181802
Solaris Scratch-Resistant Safety Glasses, Gray Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This contemporary frame design combines fit, function, and style for a clean, sleek appearance. Molded from impact-resistant nylon, the Solaris incorporates a soft, vented brow pad with soft TPR nose pads and TPR bayonet temples.

View More

Technical Specs

  • Item Safety Glasses
  • Series Solaris
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined Yes
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Slate
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Slate
  • Temple Style Bayonet
  • Photochromatic Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • UV Protection 99.99% UVA/UVB
  • Standards ANSI Z87.1-2015
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products