Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
MCR SAFETY

Tremor MetaFlex Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item# 3NTK9
  • Mfr. Model# TM219
  • Catalog Page# N/A
  • Catalog Group# H1244
  • UNSPSC# 46181802
Tremor MetaFlex  Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Metal Safety Glasses with Clear Lenses has a metal temple with no frame that makes this eyewear's lens appear to be floating on your face, yet it provides a full 180° of clear vision. Unique, lightweight styling gives wearers the utmost comfort and flexibility with metal safety glasses. The padded gel nosepiece completes the comfortable fit. Exclusive silver MetaFlex™ temple design. Each pair includes a soft case with Velcro™ closure.

View More

Technical Specs

  • Item Safety Glasses
  • Series Tremor MetaFlex(TM)
  • Gender Unisex
  • Lens Color Indoor/Outdoor
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Frameless
  • Frame Color Silver
  • Safety Glasses Size Universal
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms