Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MCR SAFETY

Luminator Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item# 16M224
  • Mfr. Model# CK319
  • Catalog Page# N/A
  • Catalog Group# H1207
  • UNSPSC# 46181802
Luminator Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

The temples on these Luminator safety glasses feature a retro-reflective material that reflects like the stripes on a safety vest. In addition to offering greater visibility, the temples also provide a secure, comfortable fit.

View More

Technical Specs

  • Item Safety Glasses
  • Series Luminator
  • Gender Unisex
  • Lens Color Indoor/Outdoor
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Black
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Black with Reflective Stripe
  • Temple Style Nonadjustable, Bayonet
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms