ST
MCR SAFETY

STORM® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 3JRL5
  • My Part #
  • Mfr. Model # ST112AF
  • Catalog Page # N/A
  • Catalog Group # E9015
  • UNSPSC # 46181802
STORM® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Workers in the Storm® can expect extreme comfort with this face-flattering protective eyewear from Crews®. Ratchet action temples combined with a non-slip rubber head grips create a customized fit for virtually any head size. The wraparound lens is lightweight, scratch resistant, and delivers advanced visual acuity and protection.

View More

Technical Specs

  • Item Safety Glasses
  • Series STORM(R)
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Bayonet
  • Photochromatic Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • UV Protection 99.99% UVA/UVB
  • Standards ANSI Z87.1-2015
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.