NC
MCR SAFETY

Rough Nitrile Coated Gloves, Glove Size: S, Blue

  • Item # 48GJ96
  • My Part #
  • Mfr. Model # 9685S
  • Catalog Page # 1675
  • Catalog Group # J4467
  • UNSPSC # 46181504
Rough Nitrile Coated Gloves, Glove Size: S, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.55 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof PredaStretch™ protective gloves from MCR Safety are double-dipped with nitrile over a seamless cotton knit liner that provides great dexterity. The gloves meet FDA regulations for food contact. The stretchable nitrile coating gives a comfortable fit while protecting the hands. A 12" gauntlet cuff offers added protection.

• Food, manufacturing, and airport applications
• Manufacturing
• Electronic and semiconductor assembly
• Material handling

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Rough
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 0
  • Suggested Use Environment Dry,Light Oil,Oily
  • Insulated No
  • Lining Cotton/Knit
  • Glove Size S
  • Color Blue
  • Cuff Knit Wrist
  • Glove Length 12"
  • Thumb Style Wing
  • Standards CE, EN388
  • ANSI Cut Grams 0
  • ANSI/ISEA Puncture Level 0
  • Application Food
  • Resists Abrasions,Cuts,Punctures,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.