NC
MCR SAFETY

Rough Coated Gloves, Glove Size: S, Yellow

  • Item # 48GK89
  • My Part #
  • Mfr. Model # 9892S
  • Catalog Page # 1689
  • Catalog Group # J4473
  • UNSPSC # 46181504
Rough Coated Gloves, Glove Size: S, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.20 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable general purpose Whizzbee textured coated supported gloves from MCR Safety have a soft, 100% cotton jersey liner for long wear. The breathable PVC full coating gives good grip and handling with snag, puncture, and abrasion protection. Plus it resists absorbing grease, oil, and other liquids.
The gloves are constructed with a slip-on scalloped cuff and seams-out leather thumb crotch. Actifresh® treatment helps control bacteria and odors.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Finish Rough
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 0
  • Suggested Use Environment Dry
  • Insulated No
  • Lining Cotton/Jersey
  • Glove Size S
  • Color Yellow
  • Cuff Slip-On
  • Glove Length 10"
  • Thumb Style Wing
  • Standards EN388
  • ANSI Cut Grams 0
  • ANSI/ISEA Puncture Level 0
  • Application Automotive Assembly, Carpentry
  • Resists Abrasions,Cuts,Punctures,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.