Navigation Menu New

Access My Account, Order History, Lists and more here.

9JXT1 9JXT1 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

Reusable, Ratchet Faceshield Assembly

  • Item # 9JXT1
  • Mfr. Model # 9JXT1
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Ratchet Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.40 in
  • Visor Width 15 1/2 in
  • Visor Height 8 in
  • Dielectric Protection No
  • Headgear Material Thermoplastic
  • Standards ANSI Z87.1-2003 High Impact
  • Headgear Color Blue
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Partial Crown
  • Visor Coating Uncoated
  • Disposable/ Reusable Reusable
  • Features Offers Excellent Optical Clarity for Medical Use, Pivoting Features Allow Window To Kick Up When Not In Use
Back to Top