Navigation Menu New

Access My Account, Order History, Lists and more here.

8A333 8A333 UNSPSC # 46181707

Tap image to zoom.

Roll over image to zoom.

Reusable, Ratchet Faceshield Assembly

  • Item # 8A333
  • Mfr. Model # 8A333
  • UNSPSC # 46181707
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Ratchet Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Acetate
  • Visor Color Clear
  • Visor Thickness 0.04 in
  • Visor Width 16 3/4 in
  • Visor Height 7 in
  • Dielectric Protection No
  • Headgear Material Polycarbonate
  • Standards ANSI Z87.1. CSA Z94.3
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Partial Crown
  • Visor Coating Uncoated
  • Disposable/ Reusable Reusable
  • Features Offers Excellent Optical Clarity, Pivoting Features Allow Window To Kick Up When Not In Use
Back to Top