WV
MCR SAFETY

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level A2 Lining, Gray, M, PR 1

  • Item # 49DC88
  • My Part #
  • Mfr. Model # 92728PUM
  • Catalog Page # N/A
  • Catalog Group # J5025
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level A2 Lining, Gray, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.55 / pair

Web Price $8.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 0
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Series Memphis Cut Pro
  • Glove Size M
  • Puncture Resistant No
  • Palm Material High-Performance Polyethylene
  • Color Gray
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Length 12-3/4"
  • Application Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Furniture Industry, Glass Handling, HVAC, Janitorial, Landscaping, Material Handling, Recycling, Salvage, Bakeries
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles 2813
  • ANSI Cut Grams 575
  • ANSI Puncture Newtons 0
  • Finger Material HPPE
  • Finger Style Full
  • Gauge 18
  • Knuckle Padding Material None
  • Standards ANSI/ISEA 105
  • Stitching Material HPPE
  • Thumb Style Natural
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.