ST
MCR SAFETY

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Black, XL, PR 1

  • Item # 48GM92
  • My Part #
  • Mfr. Model # 92733PUXL
  • Catalog Page # 1680
  • Catalog Group # J4416
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Black, XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.45 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable Memphis® Cut Pro™ cut-resistant palm-coated gloves from MCR Safety are so easy to wear, they help encourage safety compliance. The polyurethane palm and finger coating adds abrasion resistance and grip for tough jobs.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Series Memphis Cut Pro
  • Glove Size XL
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color Black
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Flat
  • Glove Hand Style Left and Right
  • Glove Length 13-1/4"
  • Application Aerospace, Assembly Line Production, Automotive Assembly, Carpentry, Farming, Glass Handling, Iron Work, Landscaping, Material Handling, Recycling, Sheet Metal Industry, Warehousing
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles 5471
  • ANSI Cut Grams 0
  • ANSI Puncture Newtons 0
  • Finger Material Polyurethane / HPPE / Synthetic
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material None
  • Standards ANSI 105, EN388
  • Stitching Material HPPE
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.