ST
MCR SAFETY

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Dyneema® Lining, Gray, Salt and Pepper, X

  • Item # 48GJ46
  • My Part #
  • Mfr. Model # 9672XS
  • Catalog Page # 1681
  • Catalog Group # J4389
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Dyneema® Lining, Gray, Salt and Pepper, X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.10 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.12 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MCR Safety's Diamond Tech PU cut-resistant coated gloves hvae a seamless, breathable Dyneema® UHMWPE shell that provides excellent comfort with abrasion and cut resistance. The polyurethane coating on palm and fingertips enhances grip and wear.

Note: Dyneema® is a registered trademark of DSM IP Assets B.V.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Level 3
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant Dyneema(R)
  • Suggested Use Environment Dry
  • Series Memphis Dyneema(R)
  • Glove Size XS
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray, Salt and Pepper
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Flat
  • Glove Hand Style Left and Right
  • Glove Length 11-3/4"
  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Glass Handling, HVAC, Bakeries
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles 18,400
  • ANSI Cut Grams 1013
  • ANSI Puncture Newtons 59.15
  • Back Material Dyneema(R)
  • Finger Material Polyurethane / Dyneema(R)
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material None
  • Standards ANSI 105, EN388
  • Stitching Material Dyneema(R)
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.