Skip Content

C3
MCR SAFETY

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level A2, HPPE Lining, Gray, Salt and Pepper, S, PR

  • Item # 48GJ36
  • My Part #
  • Mfr. Model # 9672RES
  • Catalog Page # N/A
  • Catalog Group # J4387
  • UNSPSC # 46181504
Cut Resistant Gloves,A2,S,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.05 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.13 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Material Polyurethane
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry
  • Series Memphis Dyneema(R)
  • Glove Size S
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray, Salt and Pepper
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Flat
  • Glove Hand Style Left and Right
  • Glove Length 12-1/2"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 550
  • ANSI Puncture Newtons 0
  • Thumb Style Reinforced
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material None
  • Finger Material Polyurethan / Dymeema / Nylon / Spandex
  • Stitching Material Dyneema(R)
  • Standards ANSI 105, EN388
  • Application Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Glass Handling, Janitorial, Recycling, Roofing, Salvage, Warehousing
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.