DG
MCR SAFETY

Polyurethane, ANSI/ISEA Cut Level 3 Lining, Gray, XS, PK 12

  • Item # 26K743
  • My Part #
  • Mfr. Model # 9672XS
  • Catalog Page # N/A
  • UNSPSC # 46181504
Polyurethane, ANSI/ISEA Cut Level 3 Lining, Gray, XS, PK 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 5
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Glove Size XS
  • Palm Material Polyurethane
  • Color Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms