Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MCR SAFETY

Pigskin Leather Work Gloves, Knit Wrist Cuff, Black Palm, HiVis Orange and Yellow Back, Size: XL, Le

  • Item # 2ELH7
  • My Part #
  • Mfr. Model # 34411XL
  • Catalog Page # 1701
  • Catalog Group # D1705
  • UNSPSC # 46181504
Pigskin Leather Work Gloves, Knit Wrist Cuff, Black Palm, HiVis Orange and Yellow Back, Size: XL, Le close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.75 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gunn cut gloves feature 3M™ Scotchlite™ reflective material. A waterproof barrier and a full Thermo Sock® liner for wet conditions. Reflective material on back.

View More

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Pigskin
  • Glove Cut Gunn
  • Leather Glove Item Leather Work Gloves
  • Thumb Style Wing
  • Cuff Knit Wrist
  • Glove Back Material Pigskin
  • Glove Size XL
  • Glove Leather Grade A
  • Application Construction
  • Color Black Palm, HiVis Orange and Yellow Back
  • Lining Thermosock
  • Hand Left and Right
  • Leather Palm Process Grain
  • Leather Palm Type Grain
  • Stitching Material Polyester/Cotton
  • Standards ANSI/ISEA 107-2004
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.