Skip Content

WV
MCR SAFETY

Pigskin Leather Work Gloves, Knit Wrist Cuff, Beige Palm, HiVis Orange and Yellow Back, Size: S, Lef

  • Item # 20JF27
  • My Part #
  • Mfr. Model # 3440S
  • Catalog Page # N/A
  • Catalog Group # H7873
  • UNSPSC # 46181504
Leather Palm Gloves,Pigskin,S,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Pigskin
  • Glove Cut Gunn
  • Leather Glove Item Leather Work Gloves
  • Thumb Style Wing
  • Cuff Knit Wrist
  • Glove Back Material Pigskin
  • Glove Size S
  • Glove Leather Grade A
  • Application General Purpose
  • Color Beige Palm, HiVis Orange and Yellow Back
  • Lining Thermosock
  • Hand Left and Right
  • Leather Palm Process Grain
  • Leather Palm Type Grain
  • Stitching Material Polyester/Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms