Skip Content

DG
MCR SAFETY

Orange/Red with Silver Stripe Breakaway Vest, ANSI 2, Hook-and-Loop Closure, 4XL

  • Item # 8W568
  • My Part #
  • Mfr. Model # CL2MOX4
  • Catalog Page # N/A
  • UNSPSC # 46181507
Orange/Red with Silver Stripe Breakaway Vest, ANSI 2, Hook-and-Loop Closure, 4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This MCR Safety high visibility vest is polyester mesh construction to help keep you cool in hot weather. Model has 2”W silver reflective stripes for additional visibility.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Traffic Safety Vest Color Orange/Red
  • Fits Chest Size 68"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Orange/Red and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 30"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 0
  • Features 5 point break away construction
  • Standards ANSI 107- 2015
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms