ST
MCR SAFETY

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Gray, S, PR 1

  • Item # 49JY66
  • My Part #
  • Mfr. Model # 92783S
  • Catalog Page # N/A
  • Catalog Group # J5108
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A4 Lining, Gray, S, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.17 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 5
  • Glove Coating Material Nitrile
  • Suggested Use Environment Oily
  • Glove Size S
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray
  • Cuff Knit
  • Glove Coating Coverage Full
  • Glove Coating Finish Sandy
  • Glove Hand Style Left and Right
  • Glove Length 9"
  • Application Cut Protection, Liquid Resistance
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles 8291
  • ANSI Cut Grams 1587
  • ANSI Puncture Newtons 168.48
  • Finger Material Nitrile / HPPE / Fiberglass
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material None
  • Standards ANSI/ISEA 105
  • Stitching Material HPPE
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.