ST
MCR SAFETY

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A3 Lining, Gray, L, PR 1

  • Item # 49DD02
  • My Part #
  • Mfr. Model # N9676DTL
  • Catalog Page # N/A
  • Catalog Group # J5024
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A3 Lining, Gray, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.15 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 0
  • Glove Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Series Ninja Diamond Tech
  • Glove Size L
  • Puncture Resistant No
  • Palm Material Nitrile/Dyneema(R)
  • Color Gray
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Hand Style Left and Right
  • Glove Length 10-3/4"
  • Application Aerospace, Aircraft Manufacturing, Assembly Line Production, Carpentry, Construction, Demolition, Furniture Industry, Glass Handling, Lumber Industry, Manufacturing, Material Handling, Metal Fabrication, Rebar, Sheet Metal Industry, Ship Building
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 1004
  • ANSI Puncture Newtons 0
  • Back Material HPPE, Diamond
  • Finger Material Dyneema(R) Diamond
  • Finger Style Full
  • Gauge 15
  • Knuckle Padding Material None
  • Standards ANSI 105, EN388
  • Stitching Material Dyneema(R)
  • Thumb Style Reinforced
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.