Skip Content
ST
MCR SAFETY

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2 Lining, High Visibility Yellow, 2XL, PR 1

  • Item # 48GJ19
  • Mfr. Model # 92723HVXXL
  • Catalog Page # 1741
  • Catalog Group # J4383
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level A2 Lining, High Visibility Yellow, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $10.75 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.23 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable Memphis® Cut Pro™ cut-resistant palm-coated gloves from MCR Safety are so easy to wear, they help encourage safety compliance. The nitrile foam coating provides a durable grip.
and the hi-vis lime green HPPE/nylon/Lycra® plated shell and hi-vis soft foam coating help hands be seen in dim or dark locations.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Series Memphis Cut Pro
  • Glove Size 2XL
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color High Visibility Yellow
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Hand Style Left and Right
  • Glove Length 21"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 613
  • ANSI Puncture Newtons 0
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material None
  • Finger Material Nitrile Foam / HPPE / Nylon / Lycra
  • Stitching Material HPPE
  • Standards ANSI 105, EN388
  • Application Aircraft Manufacturing, Assembly Line Production, Bottling, Dairy, HVAC, Glass Handling, Material Handling, Sheet Metal Industry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.