Skip Content

ST
MCR SAFETY

Nitrile Chemical Resistant Gloves, Cotton Lining, Yellow, Size XL, 1 PR

  • Item # 49DC37
  • My Part #
  • Mfr. Model # MG9796XL
  • Catalog Page # 1722
  • Catalog Group # J5036
  • UNSPSC # 46181504
Gloves,Nitrile,XL,25"L,Cotton,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.95 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Memphis Predaflex™ protective gloves from MCR Safety are made with a 100% cotton brushed interlock liner for comfort and a fully coated nitrile finish for durability. Sandy-finished palm helps boost grip and abrasion resistance. The shoulder length with elastic cuff offers extended protection.
Component materials meet FDA regulations for food contact. The nitrile coating offers superior resistance to many chemicals and is more puncture-resistant than rubber; it's suitable for people with latex allergies.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Length Range 25"+
  • Glove Texture Location Smooth
  • Glove Length 25"
  • Cuff Shoulder Length
  • Lining Cotton
  • Glove Size XL
  • Color Yellow
  • Supported / Unsupported Supported
  • Standards EN388 4111
  • Application Automotive, Biological Hazards, Casting, Commercial Fishing, Veterinarian
  • Special Features ANSI Abrasion Level 5
  • Resists Chemical
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.