Skip Content

NC
MCR SAFETY

Nitrile Chemical Resistant Gloves, Interlock Lining, Green, Size S, 12 PK

  • Item # 48GJ84
  • My Part #
  • Mfr. Model # 9782S
  • Catalog Page # 1722
  • Catalog Group # J4427
  • UNSPSC # 46181504
Chemical Gloves,S,12 in. L,Green,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.75 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.61 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Predaknit® gloves from MCR Safety are designed for outstanding protection and the all-day comfort of a soft interlock liner. The gloves meet FDA regulations for food contact.
The full premium nitrile coating offers superior resistance to many chemicals and is more puncture-resistant than rubber; it's suitable for people with latex allergies. The rough finish adds durability. A 12" gauntlet cuff offers added protection.

• Agriculture, farming, dairy, and landscaping
• Carpentry and construction
• Food, oil, and gas industries
• Material handling

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Length Range 12" or less
  • Glove Texture Location Smooth
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Interlock
  • Glove Size S
  • Color Green
  • Supported / Unsupported Supported
  • Application Agriculture, Carpentry, Construction, Farming, Landscaping, Material Handling
  • Resists Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.