DV
MCR SAFETY

Mantis™ Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 22JJ19
  • My Part #
  • Mfr. Model # MT130
  • Catalog Page # N/A
  • UNSPSC # 46181802
Mantis™ Scratch-Resistant Safety Glasses, Clear Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Mantis ™ brings you a unique and stylish design that features Rotating Temples, allowing for compact storage. The rotating temples also allow the user to adjust the angle of the lens creating a personal fit. The wraparound lens, constructed of lightweight scratch resistant material, is offers the protection you have been praying for. A soft, secure TPR nose pad and non-slip temple material will hold these glasses on your face securely.

View More

Technical Specs

  • Item Safety Glasses
  • Series Mantis(TM)
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Pink
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Temple Color Pink
  • Temple Style Rotating
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products