MCR SAFETY Anti-Fog, Scratch-Resistant Wraparound Safety Glasses

43 products found with these common attributes:
  • Brand MCR SAFETY
  • Lens Coating Anti-FogScratch-Resistant
  • Eyewear Size Universal
  • Polarized Lens No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Item Safety Glasses
  • Standards ANSI Z87.1-2015
Narrow your results by
Eyewear Frame Style
Please Select
Primary Lens Color
Please Select
Frame Material
Please Select
Metal Detectable
Please Select
X-Ray Detectable
Please Select
Temple Style
Please Select
Series
Please Select
Standards
Please Select
Primary Frame Color
Please Select
Foam Lined
Please Select
Lens Color
Please Select
Frame Color
Please Select

Brand

M MCR SAFETY
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Eyewear Frame Style
Primary Lens Color
Frame Material
Metal Detectable
X-Ray Detectable
Temple Style
Series
Standards
Primary Frame Color
Foam Lined
Lens Color
Frame Color
Price
Qty
Please use Qty box to add item(s) to cart.
Rubicon® Anti-Fog, Scratch-Resistant Safety Glasses , Light Blue Lens Color
T4113AF
Frameless
Blue
Metal
Yes
Yes
Spring Hinge
Rubicon(R)
ANSI Z87.1-2015
Multi-Color
No
Light Blue
Black/Silver

$16.22 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $16.22 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Blue
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Metal
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Spring Hinge
  • Item Safety Glasses
  • Series Rubicon(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Multi-Color
  • Foam Lined No
  • Lens Color Light Blue
  • Frame Color Black/Silver
Rubicon® Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
T4110AF
Frameless
Clear
Metal
Yes
Yes
Spring Hinge
Rubicon(R)
ANSI Z87.1-2015
Multi-Color
No
Clear
Black/Silver

$12.38 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $12.38 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Metal
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Spring Hinge
  • Item Safety Glasses
  • Series Rubicon(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Multi-Color
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Black/Silver
Law® 2 Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
LW210AF
Frameless
Clear
Nylon
No
No
Bayonet
Law(R) 2
ANSI Z87.1-2015, CAN/CSA Z94.3-16
Clear
No
Clear
Clear

$4.14 / each

Enter location to check availability
Catalog Page #  NA

Web Price $4.14 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series Law(R) 2
  • Standards ANSI Z87.1-2015, CAN/CSA Z94.3-16
  • Standards ANSI Z87.1-2015, CAN/CSA Z94.3-16
  • Primary Frame Color Clear
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Clear
LAW® 3 Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
LW310AF
Frameless
Clear
Nylon
No
No
Bayonet
LAW(R) 3
ANSI Z87.1-2015
Clear
Yes
Clear
Clear

$6.62 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.62 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series LAW(R) 3
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Clear
  • Foam Lined Yes
  • Lens Color Clear
  • Frame Color Clear
Backdraft® Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
BD110PF
Frameless
Clear
Nylon
No
No
Hybrid
Backdraft(R)
ANSI Z87.1-2015
Gray
No
Clear
Gun Metal Gray

$10.99 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $10.99 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Backdraft(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Gray
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Gun Metal Gray
Checkmate® 2 Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
CK210AF
Frameless
Clear
Polycarbonate
No
No
Bayonet
Checkmate(R) 2
ANSI Z87.1-2015
Black
No
Clear
Black

$4.85 / each

Enter location to check availability
Catalog Page #  NA

Web Price $4.85 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series Checkmate(R) 2
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Black
Bearkat Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
BK310AF
Frameless
Clear
Polycarbonate
No
No
Hybrid
Bearkat
ANSI Z87.1-2015
Clear
No
Clear
Clear

$3.44 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $3.44 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Bearkat
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Clear
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Clear
Checklite® Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
CL110AF
Frameless
Clear
Polycarbonate
No
No
Spatula
Checklite(R)
ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
Clear
No
Clear
Clear

$2.76 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $2.76 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Spatula
  • Item Safety Glasses
  • Series Checklite(R)
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Primary Frame Color Clear
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Clear
BearKat® Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
BK110AF
Frameless
Clear
Polycarbonate
Yes
Yes
Hybrid
BearKat(R)
ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
Multi-Color
No
Clear
Black/Clear

$3.23 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $3.23 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series BearKat(R)
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Primary Frame Color Multi-Color
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Black/Clear
Rubicon® Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
T4112AF
Frameless
Gray
Metal
Yes
Yes
Spring Hinge
Rubicon(R)
ANSI Z87.1-2015
Multi-Color
No
Gray
Black/Silver

$13.89 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $13.89 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Metal
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Spring Hinge
  • Item Safety Glasses
  • Series Rubicon(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Multi-Color
  • Foam Lined No
  • Lens Color Gray
  • Frame Color Black/Silver
Backdraft® Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
BD112PF
Frameless
Gray
Nylon
No
No
Hybrid
Backdraft(R)
ANSI Z87.1-2015
Gray
No
Gray
Gun Metal Gray

$11.33 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $11.33 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Backdraft(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Gray
  • Foam Lined No
  • Lens Color Gray
  • Frame Color Gun Metal Gray
LAW® 3 Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
LW312AF
Frameless
Gray
Polycarbonate
No
No
Bayonet
LAW(R) 3
ANSI Z87.1-2015
Clear
Yes
Gray
Black

$6.62 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.62 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series LAW(R) 3
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Clear
  • Foam Lined Yes
  • Lens Color Gray
  • Frame Color Black
Bearkat Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
BK312AF
Frameless
Gray
Polycarbonate
No
No
Hybrid
Bearkat
ANSI Z87.1-2015
Gray
No
Gray
Gray

$3.44 / each

Enter location to check availability
Catalog Page #  NA

Web Price $3.44 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Bearkat
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Gray
  • Foam Lined No
  • Lens Color Gray
  • Frame Color Gray
BearKat® Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
BK112AF
Frameless
Gray
Polycarbonate
No
No
Hybrid
BearKat(R)
ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
Multi-Color
No
Gray
Black/Gray

$3.23 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $3.23 / each

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series BearKat(R)
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Primary Frame Color Multi-Color
  • Foam Lined No
  • Lens Color Gray
  • Frame Color Black/Gray
Pantera® Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
PN110AF
Full-Frame
Clear
Nylon
Yes
Yes
Hybrid
Pantera(R)
ANSI Z87.1-2015
Black
Yes
Clear
Black

$12.08 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $12.08 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Pantera(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined Yes
  • Lens Color Clear
  • Frame Color Black
Hornet DX  Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
HDX110AF
Full-Frame
Clear
Polycarbonate
Yes
Yes
Bayonet
Hornet DX(TM)
ANSI Z87.1-2015
Black
Yes
Clear
Black

$14.82 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $14.82 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series Hornet DX(TM)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined Yes
  • Lens Color Clear
  • Frame Color Black
Reaper  Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
RP210AF
Full-Frame
Clear
Polycarbonate
Yes
Yes
Bayonet
Reaper(TM)
ANSI Z87.1-2015
Black
Yes
Clear
Black

$12.26 / each

Enter location to check availability
Catalog Page #  NA

Web Price $12.26 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series Reaper(TM)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined Yes
  • Lens Color Clear
  • Frame Color Black
Swagger® Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
SR140AF
Full-Frame
Clear
Polycarbonate
Yes
Yes
Bayonet
Swagger(R)
ANSI Z87.1-2015
Clear
No
Clear
Clear

$7.82 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $7.82 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series Swagger(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Clear
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Clear
Pantera Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
PN120AF
Full-Frame
Clear
Polycarbonate
Yes
Yes
Hybrid
Pantera
ANSI Z87.1-2015
Clear
Yes
Clear
Clear

$12.08 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $12.08 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Pantera
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Clear
  • Foam Lined Yes
  • Lens Color Clear
  • Frame Color Clear
Hellion Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
HL110AF
Full-Frame
Clear
TPR
Yes
Yes
Hybrid
Hellion
ANSI Z87.1-2015
Multi-Color
No
Clear
Black/Silver

$9.88 / each

Enter location to check availability
Catalog Page #  NA

Web Price $9.88 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material TPR
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Hellion
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Multi-Color
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Black/Silver
ForceFlex  Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
FF310AF
Full-Frame
Clear
TPU/PC
Yes
Yes
Hybrid
ForceFlex(TM)
ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
Black
No
Clear
Black

$19.48 / each

Enter location to check availability
Catalog Page #  NA

Web Price $19.48 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material TPU/PC
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series ForceFlex(TM)
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Black
ForceFlex  Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
FF320AF
Full-Frame
Clear
TPU/PC
Yes
Yes
Hybrid
ForceFlex(TM)
ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
Multi-Color
No
Clear
Blue/White

$19.48 / each

Enter location to check availability
Catalog Page #  NA

Web Price $19.48 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material TPU/PC
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series ForceFlex(TM)
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Primary Frame Color Multi-Color
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Blue/White
Pantera Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
PN112AF
Full-Frame
Gray
Nylon
Yes
Yes
Hybrid
Pantera
ANSI Z87.1-2015
Black
Yes
Gray
Black

$13.07 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $13.07 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Pantera
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined Yes
  • Lens Color Gray
  • Frame Color Black
Hornet DX  Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
HDX112AF
Full-Frame
Gray
Polycarbonate
Yes
Yes
Bayonet
Hornet DX(TM)
ANSI Z87.1-2015
Black
Yes
Gray
Black

$15.74 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $15.74 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series Hornet DX(TM)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined Yes
  • Lens Color Gray
  • Frame Color Black
REAPER  Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
RP212AF
Full-Frame
Gray
Polycarbonate
Yes
Yes
Bayonet
REAPER(TM)
ANSI Z87.1-2015
Black
Yes
Gray
Black

$13.28 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13.28 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series REAPER(TM)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined Yes
  • Lens Color Gray
  • Frame Color Black
Swagger® Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
SR142AF
Full-Frame
Gray
Polycarbonate
Yes
Yes
Bayonet
Swagger(R)
ANSI Z87.1-2015
Clear
No
Gray
Clear

$8.93 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $8.93 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series Swagger(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Clear
  • Foam Lined No
  • Lens Color Gray
  • Frame Color Clear
Hellion Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
HL112AF
Full-Frame
Gray
TPR
Yes
Yes
Hybrid
Hellion
ANSI Z87.1-2015
Multi-Color
No
Gray
Black/Silver

$11.18 / each

Enter location to check availability
Catalog Page #  NA

Web Price $11.18 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material TPR
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Hellion
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Multi-Color
  • Foam Lined No
  • Lens Color Gray
  • Frame Color Black/Silver
ForceFlex  Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
FF312AF
Full-Frame
Gray
TPU/PC
Yes
Yes
Hybrid
ForceFlex(TM)
ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
Black
No
Gray
Black

$20.79 / each

Enter location to check availability
Catalog Page #  NA

Web Price $20.79 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material TPU/PC
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series ForceFlex(TM)
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Gray
  • Frame Color Black
ForceFlex  Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
FF322AF
Full-Frame
Gray
TPU/PC
Yes
Yes
Hybrid
ForceFlex(TM)
ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
Multi-Color
No
Gray
Blue/White

$20.79 / each

Enter location to check availability
Catalog Page #  NA

Web Price $20.79 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material TPU/PC
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series ForceFlex(TM)
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Primary Frame Color Multi-Color
  • Foam Lined No
  • Lens Color Gray
  • Frame Color Blue/White
REAPER  Anti-Fog, Scratch-Resistant Safety Glasses , Indoor/Outdoor Mirror Lens Color
RP219AF
Full-Frame
Indoor/Outdoor
Polycarbonate
Yes
Yes
Bayonet
REAPER(TM)
ANSI Z87.1-2015
Black
Yes
Indoor/Outdoor Mirror
Black

$13.29 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13.29 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Indoor/Outdoor
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series REAPER(TM)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined Yes
  • Lens Color Indoor/Outdoor Mirror
  • Frame Color Black
Hellion Anti-Fog, Scratch-Resistant Safety Glasses , Indoor/Outdoor Lens Color
HL119AF
Full-Frame
Indoor/Outdoor
TPR
Yes
Yes
Hybrid
Hellion
ANSI Z87.1-2015
Multi-Color
No
Indoor/Outdoor
Black/Silver

$12.34 / each

Enter location to check availability
Catalog Page #  NA

Web Price $12.34 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Indoor/Outdoor
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material TPR
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Hellion
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Multi-Color
  • Foam Lined No
  • Lens Color Indoor/Outdoor
  • Frame Color Black/Silver
ForceFlex  Anti-Fog, Scratch-Resistant Safety Glasses , Indoor/Outdoor Mirror Lens Color
FF319AF
Full-Frame
Indoor/Outdoor
TPU/PC
Yes
Yes
Hybrid
ForceFlex(TM)
ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
Black
No
Indoor/Outdoor Mirror
Black

$21.52 / each

Enter location to check availability
Catalog Page #  NA

Web Price $21.52 / each

Technical Specs

  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Indoor/Outdoor
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material TPU/PC
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series ForceFlex(TM)
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Indoor/Outdoor Mirror
  • Frame Color Black
Rattler  Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
RT110AF
Half-Frame
Clear
Nylon
No
No
Adjustable, Bayonet
Rattler(TM)
ANSI Z87.1-2015
Black
Yes
Clear
Black

$12.71 / each

Enter location to check availability
Catalog Page #  NA

Web Price $12.71 / each

Technical Specs

  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Adjustable, Bayonet
  • Item Safety Glasses
  • Series Rattler(TM)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined Yes
  • Lens Color Clear
  • Frame Color Black
Klondike® Plus Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
KD310AF
Half-Frame
Clear
Nylon
Yes
Yes
Adjustable, Spatula
Klondike(R) Plus
ANSI Z87.1-2015
Black
No
Clear
Black

$7.73 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $7.73 / each

Technical Specs

  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Adjustable, Spatula
  • Item Safety Glasses
  • Series Klondike(R) Plus
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Black
STORM® Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
ST110AF
Half-Frame
Clear
Nylon
Yes
Yes
Bayonet
STORM(R)
ANSI Z87.1-2015
Black
No
Clear
Black

$5.62 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.62 / each

Technical Specs

  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series STORM(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Black
Triwear® Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
T1110AF
Half-Frame
Clear
Nylon
Yes
Yes
Hybrid
Triwear(R)
ANSI Z87.1-2015
Black
No
Clear
Black

$9.07 / each

Enter location to check availability
Catalog Page #  NA

Web Price $9.07 / each

Technical Specs

  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Triwear(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Black
Klondike® Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color
KD110AF
Half-Frame
Clear
Nylon
Yes
Yes
Spatula
Klondike(R)
ANSI Z87.1-2015, CAN/CSA Z94.3-16
Black
No
Clear
Black

$4.74 / each

Enter location to check availability
Catalog Page #  NA

Web Price $4.74 / each

Technical Specs

  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Spatula
  • Item Safety Glasses
  • Series Klondike(R)
  • Standards ANSI Z87.1-2015, CAN/CSA Z94.3-16
  • Standards ANSI Z87.1-2015, CAN/CSA Z94.3-16
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Clear
  • Frame Color Black
Rattler  Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
RT112AF
Half-Frame
Gray
Nylon
No
No
Adjustable, Bayonet
Rattler(TM)
ANSI Z87.1-2015
Black
Yes
Gray
Black

$15.12 / each

Enter location to check availability
Catalog Page #  NA

Web Price $15.12 / each

Technical Specs

  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Adjustable, Bayonet
  • Item Safety Glasses
  • Series Rattler(TM)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined Yes
  • Lens Color Gray
  • Frame Color Black
STORM® Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
ST112AF
Half-Frame
Gray
Nylon
Yes
Yes
Bayonet
STORM(R)
ANSI Z87.1-2015
Black
No
Gray
Black

$7.44 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7.44 / each

Technical Specs

  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series STORM(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Gray
  • Frame Color Black
Triwear® Anti-Fog, Scratch-Resistant Safety Glasses , Gray Lens Color
T1112AF
Half-Frame
Gray
Nylon
Yes
Yes
Hybrid
Triwear(R)
ANSI Z87.1-2015
Black
No
Gray
Black

$9.07 / each

Enter location to check availability
Catalog Page #  NA

Web Price $9.07 / each

Technical Specs

  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Triwear(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Gray
  • Frame Color Black
Triwear® Anti-Fog, Scratch-Resistant Safety Glasses , Indoor/Outdoor Lens Color
T1119AF
Half-Frame
Indoor/Outdoor
Nylon
Yes
Yes
Hybrid
Triwear(R)
ANSI Z87.1-2015
Black
No
Indoor/Outdoor
Black

$10.80 / each

Enter location to check availability
Catalog Page #  NA

Web Price $10.80 / each

Technical Specs

  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Hybrid
  • Item Safety Glasses
  • Series Triwear(R)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Indoor/Outdoor
  • Frame Color Black
Klondike® Plus Anti-Fog, Scratch-Resistant Safety Glasses , Indoor/Outdoor Lens Color
KD319AF
Half-Frame
Indoor/Outdoor
Nylon
Yes
Yes
Spatula
Klondike(R) Plus
ANSI Z87.1-2015
Black
No
Indoor/Outdoor
Black

$9.60 / each

Enter location to check availability
Catalog Page #  1656 

Web Price $9.60 / each

Technical Specs

  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Nylon
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Spatula
  • Item Safety Glasses
  • Series Klondike(R) Plus
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Black
  • Foam Lined No
  • Lens Color Indoor/Outdoor
  • Frame Color Black
Dallas  Anti-Fog, Scratch-Resistant Safety Glasses , Indoor/Outdoor Lens Color
DL219AF
Half-Frame
Indoor/Outdoor
Polycarbonate
Yes
Yes
Bayonet
Dallas(TM)
ANSI Z87.1-2015
Multi-Color
No
Indoor/Outdoor
Black/Orange

$8.66 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.66 / each

Technical Specs

  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Temple Style Bayonet
  • Item Safety Glasses
  • Series Dallas(TM)
  • Standards ANSI Z87.1-2015
  • Standards ANSI Z87.1-2015
  • Primary Frame Color Multi-Color
  • Foam Lined No
  • Lens Color Indoor/Outdoor
  • Frame Color Black/Orange
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More