ST
MCR SAFETY

Multi-Task Leather Gloves, Grain Goatskin Palm Material, Hi-Visibility Yellow and White, S, PR 1

  • Item # 2ELL4
  • My Part #
  • Mfr. Model # 968S
  • Catalog Page # 1701
  • Catalog Group # D1707
  • UNSPSC # 46181504
Multi-Task Leather Gloves, Grain Goatskin Palm Material, Hi-Visibility Yellow and White, S, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.80 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These goatskin-lined driver's gloves feature a hi-viz nylon back, with tape on three fingertips. They feature a hook-and-loop closure wrist for a snug fit, Thinsulate full-sock lining, and a keystone thumb design. The hi-viz back and 3M reflective tape on back and fingers help to increase safety when visibility is crucial.

View More

Technical Specs

  • Item Leather Gloves
  • Sub-Category Multi-Task
  • Size S
  • Color Hi-Visibility Yellow and White
  • Palm Material Grain Goatskin
  • Palm Construction Single Layer Leather
  • Back Material 3M Scotchlite Reflective, Nylon
  • Stitching Material Polyester/Cotton
  • Cuff Hook-and-Loop
  • Closure Type Hook-and-Loop
  • Finger Style Full Finger
  • Thumb Style Keystone
  • Lining Insulated
  • ANSI/ISEA Cut Level 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.