Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MCR SAFETY

Knit Gloves, Cotton / Polyester Material, Orange, Glove Size: S

  • Item # 26H553
  • My Part #
  • Mfr. Model # 9675SM
  • Catalog Page # N/A
  • UNSPSC # 46181504
Knit Gloves, Cotton / Polyester Material, Orange, Glove Size: S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Knit Gloves
  • Material Cotton / Polyester
  • Glove Coating Material PVC
  • Color Orange
  • Glove Size S
  • Glove Style Knit
  • Gauge 7
  • Application Assembly, General Construction, General Maintenance, Material Handling, Receiving, Shipping, Warehousing
  • Glove Coating Finish Fish Net
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms