Skip Content

DV
MCR SAFETY

Kevlar® Sleeve, 18"L, Knitted Cuff, Yellow

  • Item # 26H040
  • My Part #
  • Mfr. Model # 9378
  • Catalog Page # N/A
  • UNSPSC # 46181516
Cut Resistant Sleeve,Cut A3,Kevlar,18" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Sleeve Style Sleeve
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 2
  • Cut-Resistant Material Kevlar(R)
  • Cuff Style Knitted
  • Suggested Use Environment Dry
  • Color Yellow
  • Sleeve Size Universal
  • Sleeves Length 18"
  • Application Assembly Line Production, Automotive Assembly, Carpentry, Construction, Canning, Glass handling
  • Standards ANSI/ISEA 105
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms