Skip Content
WV
MCR SAFETY

General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, L, PR 1

  • Item # 49JY81
  • My Part #
  • Mfr. Model # 907L
  • Catalog Page # N/A
  • Catalog Group # J5112
  • UNSPSC # 46181504
Mechanics Gloves,Black,L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size L
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction Synthetic Leather
  • Back Material Neoprene
  • Knuckle Padding Material Neoprene
  • Stitching Material Cotton/Polyester
  • Cuff Hook-and-Loop
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application Mechanical, Utility, General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms