Skip Content

DG
MCR SAFETY

General Utility Mechanics Gloves, Kevlar® Palm Material, Orange/Gray/Black, M, PR 1

  • Item # 13V947
  • My Part #
  • Mfr. Model # HV100M
  • Catalog Page # N/A
  • Catalog Group # G9246
  • UNSPSC # 46181504
Mechanics Gloves,Orange,Gray,Black,M,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size M
  • Color Orange/Gray/Black
  • Palm Material Kevlar(R)
  • Back Material Injected Molded TPR
  • Knuckle Padding Material TPR
  • Cuff Safety
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application Construction, Carpentry, Material Handling, Hand/Power Tool Use, Light Demolition, Search and Rescue, Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products