Skip Content

ST
MCR SAFETY

ForceFlex® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 22JJ31
  • My Part #
  • Mfr. Model # FF312AF
  • Catalog Page # N/A
  • Catalog Group # J6273
  • UNSPSC # 46181802
Safety Glasses,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.11 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Next Generation of ForceFlex® glasses is now lighter, more comfortable, and more flexible than before. Radical styling combining soft materials on the temple and nose pads enhance looks and comfort. The most flexible safety glass on the planet and a durable, ultra-flexible frame. Patented Multi-Injection molding locks lens into frame. Moldable Co-Injected soft temple material for precise fit. Soft, secure TPR nose pads. Safety glasses are a universal size thanks to the lens, which is molded into the flexible frame. This allows the frame to fit large to small faces.

View More

Technical Specs

  • Item Safety Glasses
  • Series ForceFlex(TM)
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material TPU/PC
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Hybrid
  • Photochromatic Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • UV Protection 99.99% UVA/UVB
  • Standards ANSI Z87.1-2015, MIL-PRF-31013 Military Standards, CAN/CSA Z94.3-16
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.