ST
MCR SAFETY

Cut-Resistant Sleeve, Dyneema(R) Diamond, A2 ANSI/ISEA Cut Level, 12 in Sleeve Length, Universal

  • Item # 49DC13
  • My Part #
  • Mfr. Model # 9312D10
  • Catalog Page # N/A
  • UNSPSC # 46181516
Cut-Resistant Sleeve,  Dyneema(R) Diamond,  A2 ANSI/ISEA Cut Level,  12 in Sleeve Length,  Universal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Cut-Resistant Sleeves


$11.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.11 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Product Details

ANSI/ISEA A2-rated cut-level sleeves protect arms when encountering light cut hazards, such as those found in assembly-line production or when handling plastic, thin sheet metal, and other light raw materials. These sleeves provide more dexterity and are more comfortable than sleeves with higher cut levels.

Cut-resistant sleeves protect workers' arms from cuts, abrasions, and lacerations. They are often worn with cut-resistant gloves to extend protection from the wrist up the arm toward the elbow or shoulder. They are tested to meet ANSI/ISEA cut-level specifications and are worn by workers who encounter cut hazards, such as automotive and assembly-line workers, maintenance professionals, recycling and sanitation workers, and metal workers.

View More

Technical Specs

  • Item Cut-Resistant Sleeve
  • ANSI/ISEA Cut Level A2
  • Brand and Series MCR Safety CutPro 9312D
  • Color Black/Gray
  • Cuff Style Knit
  • FDA Compliant Yes
  • ANSI/ISEA Abrasion Level 4
  • Latex-Free No
  • Silicone-Free No
  • Size Universal
  • Sleeve Length 12 in
  • Sleeve Material Dyneema(R) Diamond
  • Sleeve Performance High Dexterity
  • Sleeve Style Sleeve
  • Thickness 10 ga
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms