NC
MCR SAFETY

Cut-Resistant Sleeve, Kevlar(R)/Cotton, A3 ANSI/ISEA Cut Level, 22 in Sleeve Length, Universal

  • Item # 26H041
  • My Part #
  • Mfr. Model # 9379KCTJ
  • Catalog Page # N/A
  • UNSPSC # 46181516
Cut-Resistant Sleeve,  Kevlar(R)/Cotton,  A3 ANSI/ISEA Cut Level,  22 in Sleeve Length,  Universal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Cut-Resistant Sleeves


$5.65 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

These A3 cut-level sleeves have a thumbhole that prevents the sleeve from sliding up the arm and exposing the wrist when tasks involve reaching or significant movements. A3 cut-level sleeves protect arms when encountering light to medium cut hazards, such as those found when performing general warehouse work, performing press operations, and operating automotive machinery. These sleeves provide more dexterity and are more comfortable than sleeves with higher cut levels.

Cut-resistant sleeves protect workers' arms from cuts, abrasions, and lacerations. They are often worn with cut-resistant gloves to extend protection from the wrist up the arm toward the elbow or shoulder. They are tested to meet ANSI/ISEA cut-level specifications and are worn by workers who encounter cut hazards, such as automotive and assembly-line workers, maintenance professionals, recycling and sanitation workers, and metal workers.

View More

Technical Specs

  • Item Cut-Resistant Sleeve
  • ANSI/ISEA Cut Level A3
  • Brand and Series MCR Safety CutPro 9379KCTJ
  • Color Yellow
  • Cuff Style Knit
  • FDA Compliant No
  • ANSI/ISEA Abrasion Level 2
  • Latex-Free No
  • Silicone-Free No
  • Size Universal
  • Sleeve Length 22 in
  • Sleeve Material Kevlar(R)/Cotton
  • Sleeve Performance General Purpose
  • Sleeve Style Sleeve with Thumbhole
  • Thickness 7 ga
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.