Skip Content

NC
MCR SAFETY

Cut Resistant Gloves, ANSI/ISEA Cut Level A9 Lining, High Visibility Yellow, Black, XL, PR 1

  • Item # 52TV55
  • My Part #
  • Mfr. Model # PD2905AXL
  • Catalog Page # N/A
  • UNSPSC # 46181504
Cut Resistant Gloves,A9,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.63 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A9
  • ANSI/ISEA Abrasion Level Not Tested
  • Suggested Use Environment Dry/Light Oil
  • Glove Size XL
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color High Visibility Yellow, Black
  • Cuff Hook-and-Loop
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Flat
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Length 9-1/2"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 6452
  • ANSI Puncture Newtons 94.3
  • Thumb Style Wing
  • Finger Style Full
  • Knuckle Padding Material TPR
  • Finger Material Synthetic Leather
  • Stitching Material Polyester
  • Standards ANSI/ISEA
  • Application Construction, Demolition, Oil and Gas Industry, Pipe Fitting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.