ST
MCR SAFETY

Cut Resistant Gloves, XL, A4 ANSI/ISEA Cut Level, Palm and Fingers, 1 PR

  • Item # 49DC47
  • My Part #
  • Mfr. Model # MC500XL
  • Catalog Page # N/A
  • Catalog Group # J5029
  • UNSPSC # 46181504
Cut Resistant Gloves,  XL,  A4 ANSI/ISEA Cut Level,  Palm and Fingers,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Cut-Resistant Gloves


$40.99 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.38 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Cut Grams 2112
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Puncture Force 0 N
  • ANSI Abrasion Cycles 20,000
  • Color High Visibility Lime
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Length 9 1/2 in
  • Glove Size XL
  • Palm Material High-Performance Polyethylene
  • Glove Hand Style Left and Right
  • Standards ANSI 105, EN388
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov