NC
MCR SAFETY

Cut Resistant Gloves, ANSI/ISEA Cut Level A2, HPPE Lining, Black, Salt and Pepper, 2XL, PK 12

  • Item # 48GK80
  • My Part #
  • Mfr. Model # 96763APGXXL
  • Catalog Page # N/A
  • Catalog Group # J4404
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level A2, HPPE Lining, Black, Salt and Pepper, 2XL, PK 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 3
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry/Light Oil
  • Series UltraTech Dyneema(R) APG
  • Glove Size 2XL
  • Puncture Resistant Yes
  • Palm Material APG
  • Color Black, Salt and Pepper
  • Cuff Knit Wrist
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Rough
  • Glove Hand Style Left and Right
  • Glove Length 11-1/4"
  • Application Automotive Assembly, Farming, Lanscaping, Material handling, Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, HVAC, Bakeries
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 722
  • ANSI Puncture Newtons 0
  • Finger Material APG / Dyneema(R)
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material None
  • Standards ANSI 105, EN388
  • Stitching Material Dyneema(R)
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.