Skip Content
NC
MCR SAFETY

Cut Resistant Gloves, ANSI/ISEA Cut Level A2, HPPE Lining, Black, Salt and Pepper, M, PK 12

  • Item # 48GK77
  • Mfr. Model # 96763APGM
  • Catalog Page # N/A
  • Catalog Group # J4404
  • UNSPSC # 46181504
Cut Resistant Gloves, ANSI/ISEA Cut Level A2, HPPE Lining, Black, Salt and Pepper, M, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $141.17 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.58 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry/Light Oil
  • Series UltraTech Dyneema(R) APG
  • Glove Size M
  • Puncture Resistant Yes
  • Palm Material APG
  • Color Black, Salt and Pepper
  • Cuff Knit Wrist
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Rough
  • Glove Hand Style Left and Right
  • Glove Length 10"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 722
  • ANSI Puncture Newtons 0
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material None
  • Finger Material APG / Dyneema
  • Stitching Material Dyneema(R)
  • Standards ANSI 105, EN388
  • Application Automotive Assembly, Farming, Lanscaping, Material handling, Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, HVAC, Bakeries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.