DV
MCR SAFETY

Cowhide Leather Work Gloves, Slip-On Cuff, High Visibility Orange, Size: S, Left and Right Hand

  • Item # 4KWY7
  • My Part #
  • Mfr. Model # 32111S
  • Catalog Page # 1701
  • Catalog Group # D1702
  • UNSPSC # 46181504
Cowhide Leather Work Gloves, Slip-On Cuff, High Visibility Orange, Size: S, Left and Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gunn cut gloves feature 3M™ Scotchlite™ reflective material. Reflective material on knuckle, wrist, and 3 fingertips. Microabsorbent terry fabric liner.

View More

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Cowhide
  • Glove Cut Gunn
  • Leather Glove Item Leather Work Gloves
  • Thumb Style Keystone
  • Cuff Slip-On
  • Glove Back Material Nylon
  • Glove Size S
  • Glove Leather Grade A
  • Application Low Maintenance
  • Color High Visibility Orange
  • Lining Unlined
  • Hand Left and Right
  • Leather Palm Process Grain
  • Leather Palm Type Grain
  • Stitching Material Polyester/Cotton
  • Standards ANSI/ISEA 107-2004
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products