Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MCR SAFETY

Cowhide Leather Palm Gloves with Shirred Cuff, Blue with Black and Yellow Stripes, L

  • Item# 21NM30
  • Mfr. Model# 1400LH
  • Catalog Page# N/A
  • Catalog Group# H6290
  • UNSPSC# 46181504
Cowhide Leather Palm Gloves with Shirred Cuff, Blue with Black and Yellow Stripes, L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $3.63 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Cowhide
  • Leather Palm Type Shoulder Split
  • Back Material Cotton
  • Cuff Shirred
  • Size L
  • Color Blue with Black and Yellow Stripes
  • Grade of Leather A
  • Lining Unlined
  • Cut Gunn
  • Thumb Style Wing
  • Stitching Material Polyester
  • Application Construction, Mining, Pipe Fitting, General Purpose
  • Hand (Only) Left
  • Sold As Each
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Cowhide Leather Palm Gloves with Shirred Cuff, Blue with Black and Yellow Stripes, L is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from not until the end of the description do they say it is "only" the left handed glove... The first sentence says "leather palmed gloves" with an s...most would take this as a pair. BEWARE.
Date published: 2013-11-19
  • y_2017, m_2, d_18, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_21NM30, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.