Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MCR SAFETY

Cold Protection Gloves, Cotton/Polyester/Acrylic Lining, Knit Wrist Cuff, Gray, M, PR 1

  • Item # 20JF02
  • My Part #
  • Mfr. Model # 9690M
  • Catalog Page # 1690
  • Catalog Group # H7867
  • UNSPSC # 46181504
Cold Protection Gloves, Cotton/Polyester/Acrylic Lining, Knit Wrist Cuff, Gray, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.75 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FlexTherm® insulated rubber latex gloves from MCR Safety provide extra thermal protection without sacrificing manual dexterity in heavier duty tasks. They are made of an acrylic/polyester/cotton string knit shell that is flat-dipped, for a natural hand shape that helps reduce fatigue and keep you productive, whether the task requires fine detail or heavy-duty work.
Natural rubber provides grip and abrasion resistance, and the palm and finger coating with textured finish gives extra grip and durability.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit Wrist
  • Lining Cotton/Polyester/Acrylic
  • Size M
  • Color Gray
  • Palm Material Latex
  • Palm Construction PVC
  • Back Material Acrylic/Cotton/Polyester
  • Coating Material Latex
  • Coating Finish Textured
  • Coating Coverage 3/4 Dip
  • Finger Material Acrylic
  • Thumb Material Acrylic
  • Knuckle Padding Material Acrylic
  • Stitching Material Acrylic/Polyester/Cotton
  • Cut CE Level 2
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Length 9-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.