Skip Content

NC
MCR SAFETY

Coated Gloves, Canvas Material, Knit Wrist Cuff, High Vis Green, Glove Size: L

  • Item # 48GL06
  • My Part #
  • Mfr. Model # 9018CDG
  • Catalog Page # N/A
  • UNSPSC # 46181504
Knit Gloves,10" L,High Vis Green,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.30 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A durable clute-cut design prevents these canvas glove seams from splitting, while the stretchable knit wrist adds comfort and keep debris out of your sleeves. The straight thumb design saves on material.

View More

Technical Specs

  • Item Coated Gloves
  • Fabric Weight 18 oz
  • Material Canvas
  • Glove Coating Material Uncoated
  • Color High Vis Green
  • Cuff Knit Wrist
  • Glove Size L
  • Glove Cut Clute
  • Glove Length 10"
  • Glove Coating Coverage None
  • Glove Style Canvas
  • Gauge Not Available
  • Application Bakeries, Carpentry, Landscaping, Oil and Gas Industry, Stamping
  • Glove Coating Finish None
  • Glove Color Family Green
  • Finger Style Full Finger
  • Glove Lining Material Cotton
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.