ST
MCR SAFETY

Coated Gloves, L/9, 1 PR

  • Item # 3RUJ7
  • My Part #
  • Mfr. Model # 9680L
  • Catalog Page # 1690
  • Catalog Group # E4231
  • UNSPSC # 46181504
Coated Gloves,  L/9,  1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Coated Gloves


$4.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Puncture Level 3
  • Brand and Series MCR Safety FlexTuff 9680
  • Color Blue/White
  • Cuff Style Knit
  • FDA Compliant No
  • Glove Coating Cover Palm
  • Glove Coating Coverage Palm
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex
  • Glove Construction Seamless Knit
  • Glove Length 10 in
  • Glove Materials Cotton/Polyester
  • Glove Performance General Purpose
  • Glove Sizes L/9
  • Insulated No
  • Latex-Free No
  • Silicone-Free No
  • Standards ANSI, EN388
  • Thickness 10 ga
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products