Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Chemical Resistant Gloves: 18 in Glove Lg, Smooth, L Glove Size, Black, MCR Safety BlackJack, 1 PR

Item 
48GG60
Mfr. Model 
6948

Product Details

Catalog Page
1626
Brand
MCR SAFETY
Accelerator Free
No
ANSI/ISEA Heat Level
2
Anti-Static
No
Biodegradable
Non-Biodegradable
Brand and Series
MCR Safety BlackJack
Chlorinated/Non Chlorinated
Non Chlorinated
Color
Black
Cuff Style
Gauntlet
Dual Layer
No
EN 388 Impact Rated
No
EN ISO 374 Chemical Rating
Type B - JKN
Glove Coating Finish
Smooth
Glove Construction
Rubber
Glove Hand Style
Left and Right
Glove Length
18 in
Glove Liner Material
Cotton Interlock
Glove Materials
Neoprene
Glove Size
L
Glove Texture
Smooth
Glove Texture Location
Fully
Glove Thickness
Not Rated
Insulated
No
Latex-Free
No
Max. Temp.
284 °F
Silicone-Free
No
Standards
ANSI/ISEA 105:2016
Sterile/Non-Sterile
Non-Sterile
Supported / Unsupported
Supported
Touchscreen Compatible
No
Triple Layer
No
Wear-Indicating
No
Additional Hazard Protection
Chemical-Resistant
Chemical Glove Features
Double Dipped
Glove Style
Chemical
UNSPSC
46181504
Country of Origin
Sri Lanka (subject to change)
Product Description

These neoprene chemical-resistant gloves have a supported cotton liner. Neoprene gloves are flexible, have a high tensile strength, and are resistant to a broad range of oils, acids, alcohols, fats, ketones, caustics, solvents, greases, and petrochemicals. The supported cotton liner is incorporated into the glove material to increase durability and absorb moisture and perspiration to keep hands dry. Cotton is more comfortable and breathable than synthetic and blended materials. Supported gloves incorporate the liner into the glove for better durability over unsupported gloves, making them a good choice for tasks when gloves are fully submerged in liquid.