Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MCR SAFETY

Anti-Fog, Scratch-Resistant Indirect Safety Goggles, Indoor/Outdoor Mirror Lens

  • Item # 22JJ47
  • My Part #
  • Mfr. Model # RP119AF
  • Catalog Page # N/A
  • Catalog Group # J6270
  • UNSPSC # 46181802
Anti-Fog, Scratch-Resistant Indirect Safety Goggles, Indoor/Outdoor Mirror Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These MCR Safety antifog, scratch-resistant protective goggles feature durable, polycarbonate lenses that help prevent eye damage from flying debris.

View More

Technical Specs

  • Item Safety Goggles
  • Eyewear Venting Indirect
  • Lens Color Indoor/Outdoor Mirror
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Eyewear Frame Design Wraparound
  • Lens Material Polycarbonate
  • Strap Material Hook & Loop adjustable
  • Frame Material Polycarbonate
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Closed Cell Foam Lining
  • Standards ANSI Z87.1-2015
  • Eyewear Size Universal
  • Primary Lens Color Mirror
  • Foam Lined Yes
  • Series Best
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.