A3 Cut-Level Sleeves with Thumbhole

6 products found with these common attributes:
  • Brand MCR SAFETY
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 2
  • Sleeve Style Sleeve with Thumbhole
  • Cuff Style Knit
  • Latex-Free No
  • Silicone-Free No
Narrow your results by
Sleeve Length
Please Select
Sleeve Material
Please Select
Color
Please Select
Size
Please Select

Brand

M MCR SAFETY
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Sleeve Length
Sleeve Material
Color
Size
Price
Qty
Please use Qty box to add item(s) to cart.
Cut-Resistant Sleeve,  Kevlar(R),  A3 ANSI/ISEA Cut Level,  10 in Sleeve Length,  Universal
9371T
10 in
Kevlar(R)
Yellow
Universal

$3.65 / each

Enter location to check availability
Catalog Page #  NA

Web Price $3.65 / each

Technical Specs

  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 2
  • Sleeve Style Sleeve with Thumbhole
  • Sleeve Length 10 in
  • Sleeve Material Kevlar(R)
  • Cuff Style Knit
  • Color Yellow
  • Size Universal
  • Latex-Free No
  • Silicone-Free No
Cut-Resistant Sleeve,  Kevlar(R),  A3 ANSI/ISEA Cut Level,  18 in Sleeve Length,  Universal
9178T
18 in
Kevlar(R)
Black
Universal

$7.60 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7.60 / each

Technical Specs

  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 2
  • Sleeve Style Sleeve with Thumbhole
  • Sleeve Length 18 in
  • Sleeve Material Kevlar(R)
  • Cuff Style Knit
  • Color Black
  • Size Universal
  • Latex-Free No
  • Silicone-Free No
Cut-Resistant Sleeve,  Kevlar(R),  A3 ANSI/ISEA Cut Level,  18 in Sleeve Length,  Universal
9378T
18 in
Kevlar(R)
Yellow
Universal

$5.70 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.70 / each

Technical Specs

  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 2
  • Sleeve Style Sleeve with Thumbhole
  • Sleeve Length 18 in
  • Sleeve Material Kevlar(R)
  • Cuff Style Knit
  • Color Yellow
  • Size Universal
  • Latex-Free No
  • Silicone-Free No
Cut-Resistant Sleeve,  Kevlar(R)/Cotton,  A3 ANSI/ISEA Cut Level,  22 in Sleeve Length,  Universal
9379KCTJ
22 in
Kevlar(R)/Cotton
Yellow
Universal

$5.65 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.65 / each

Technical Specs

  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 2
  • Sleeve Style Sleeve with Thumbhole
  • Sleeve Length 22 in
  • Sleeve Material Kevlar(R)/Cotton
  • Cuff Style Knit
  • Color Yellow
  • Size Universal
  • Latex-Free No
  • Silicone-Free No
Cut-Resistant Sleeve,  Kevlar(R)/Cotton,  A3 ANSI/ISEA Cut Level,  22 in Sleeve Length,  Universal
9379KCT
22 in
Kevlar(R)/Cotton
Yellow
Universal

$4.98 / each

Enter location to check availability
Catalog Page #  NA

Web Price $4.98 / each

Technical Specs

  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 2
  • Sleeve Style Sleeve with Thumbhole
  • Sleeve Length 22 in
  • Sleeve Material Kevlar(R)/Cotton
  • Cuff Style Knit
  • Color Yellow
  • Size Universal
  • Latex-Free No
  • Silicone-Free No
Cut-Resistant Sleeve,  Kevlar(R),  A3 ANSI/ISEA Cut Level,  24 in Sleeve Length,  L
93724T
24 in
Kevlar(R)
Yellow
L

$6.80 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.80 / each

Technical Specs

  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 2
  • Sleeve Style Sleeve with Thumbhole
  • Sleeve Length 24 in
  • Sleeve Material Kevlar(R)
  • Cuff Style Knit
  • Color Yellow
  • Size L
  • Latex-Free No
  • Silicone-Free No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms