ST
MCR SAFETY

9-1/2" Powdered Unlined Nitrile Disposable Gloves, Blue, Size L, 100PK

  • Item # 49DA79
  • My Part #
  • Mfr. Model # 6020L
  • Catalog Page # N/A
  • Catalog Group # J4969
  • UNSPSC # 46181504
9-1/2" Powdered Unlined Nitrile Disposable Gloves, Blue, Size  L, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.90 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NitriShield™ disposable gloves are an excellent alternative for people who are allergic to latex. The highly puncture-resistant FDA approved nitrile material has outstanding resistance to a wide range of chemicals. A fine choice for food service and canning applications, as well as for janitorial, painting, and nursing home care environments.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size L
  • Powdered/Powder Free Powdered
  • Palm Thickness 4.00 mil
  • Finger Thickness 6.50 mil
  • Cuff Thickness 3.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Palm and Fingers
  • Color Blue
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Disposable Glove Grade Food,Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Application Janitorial, Nursing Home Care, Painting
  • Resists Greases,Punctures,Splash Chemical Protection of Wide Variety of Chemicals Including Oils
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.