Skip Content

ST
MCR SAFETY

9-1/2" Powdered Unlined Natural Rubber Latex Disposable Gloves, White, Size L, 100PK

  • Item # 49DA68
  • My Part #
  • Mfr. Model # 5060L
  • Catalog Page # N/A
  • Catalog Group # J4968
  • UNSPSC # 46181504
9-1/2" Powdered Unlined Natural Rubber Latex Disposable Gloves, White, Size  L, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.35 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.53 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sensagard™ disposable gloves are made from natural latex rubber and feature a fully textured surface for an outstanding grip and excellent tactile sensitivity. Powdered gloves are made with materials that comply with all federal regulations for food contact, making them an excellent choice for poultry processing and cafeteria applications, as well as for electronic assembly, painting, and lab tech work.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size L
  • Powdered/Powder Free Powdered
  • Palm Thickness 5.00 mil
  • Finger Thickness 7.50 mil
  • Cuff Thickness 4.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Smooth
  • Color White
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Disposable Glove Grade Food,Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Application Electronic Assembly, Laboratory Technician, Painting, Poultry Processing, Cafeteria
  • Resists Day to Day Hazards
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.