Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MCR SAFETY

8.00 mil Nitrile Chemical Resistant Gloves, Blue, Size XL, 12 PK

  • Item # 26H873
  • My Part #
  • Mfr. Model # 5300XL
  • Catalog Page # N/A
  • UNSPSC # 46181504
8.00 mil Nitrile Chemical Resistant Gloves, Blue, Size XL, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Glove Texture Location Smooth
  • Glove Thickness 8.00 mil
  • Glove Length 12"
  • Cuff Straight
  • Lining Unlined
  • Glove Size XL
  • Color Blue
  • Supported / Unsupported Unsupported
  • Standards FDA Compliant
  • Application Canning, Dairy, Poultry Processing, Cafeteria, Laboratory Technician, Janitorial, Bottling, Food
  • Special Features Raised Diamond Grip
  • Resists Contains No Latex Proteins
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms