Skip Content

ST
MCR SAFETY

7 Gauge Sandy Nitrile Coated Gloves, Glove Size: S, High Vis Yellow

  • Item # 48GH61
  • My Part #
  • Mfr. Model # 9673SFHVS
  • Catalog Page # 1691
  • Catalog Group # J4458
  • UNSPSC # 46181504
7 Gauge Sandy Nitrile Coated Gloves, Glove Size: S, High Vis Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.40 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High comfort and dexterity are built into these multipurpose Memphis™ protective gloves from MCR Safety. The design starts with a strong nylon shell. Over that is a dipped nitrile coating on palm and fingers that stands up to oil, grease, acids, and some solvents and also resists snags, cuts, abrasion, and punctures. The sandy finish boosts grip and abrasion resistance. And personal safety in dim and dark locations gets some assistance from the high-visibility color.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Sandy
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level 0
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Gauge 7
  • Lining Polyester
  • Glove Size S
  • Color High Vis Yellow
  • Cuff Knit Wrist
  • Glove Length 9"
  • Thumb Style Wing
  • Standards CE, EN388 Abrasion Level 4
  • ANSI Cut Grams 0
  • ANSI/ISEA Puncture Level 0
  • Application Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Furniture industry, Janitorial, Landscaping, Manufacturing, Flagman
  • Resists Abrasions,Cuts,Punctures,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.