Skip Content

ST
MCR SAFETY

53.00 mil Neoprene Chemical Resistant Gloves, Blue/Black, Size M, 1 PR

  • Item # 48GG84
  • My Part #
  • Mfr. Model # 6962M
  • Catalog Page # 1676
  • Catalog Group # J4421
  • UNSPSC # 46181504
53.00 mil Neoprene Chemical Resistant Gloves, Blue/Black, Size M, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.20 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A built-in wear indicator lets you easily see when these Duopreneâ„¢ protective gloves need replacing. Black-over-blue double dipped construction makes it so: When the blue shows through the black, it is time for new gloves.
These standard-weight supported gloves from MCR Safety offer protection against abrasion, scrapes, and hazardous chemicals. A comfortable brushed interlock liner helps keep hands dry, and the sandy finish helps you grip things securely. The gauntlet cuff extends protection to forearms.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Neoprene
  • Glove Texture Location Smooth
  • Glove Thickness 53.00 mil
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Brushed Interlock
  • Glove Size M
  • Color Blue/Black
  • Supported / Unsupported Supported
  • Application Agriculture, Construction, Farming, Janitorial, Oil and Gas Industry, Petrochemical Industries, Sanitation
  • Resists Abrasion,Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.