ST
MCR SAFETY

18 Gauge Smooth Nitrile Coated Gloves, Glove Size: S, Black/Red

  • Item # 35YR85
  • My Part #
  • Mfr. Model # N96785S
  • Catalog Page # N/A
  • Catalog Group # J0593
  • UNSPSC # 46181504
18 Gauge Smooth Nitrile Coated Gloves, Glove Size: S, Black/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.46 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.2 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level Not Tested
  • Suggested Use Environment Dry,Light Oil,Oily
  • Insulated No
  • Gauge 18
  • Lining Unlined
  • Glove Size S
  • Color Black/Red
  • Cuff Slip-On
  • Glove Length 9-3/4"
  • Thumb Style Wing
  • Standards EN388
  • Application Automotive Assembly, Farming, Landscaping, Material handling, Construction, General Maintenance
  • Resists Abrasions,Cuts,Punctures,Tares
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.