ST
MCR SAFETY

15 Gauge Flat Nitrile Coated Gloves, Glove Size: L, Gray/White

  • Item # 3RUK5
  • My Part #
  • Mfr. Model # 9683L
  • Catalog Page # 1731
  • Catalog Group # E4233
  • UNSPSC # 46181504
15 Gauge Flat Nitrile Coated Gloves, Glove Size: L, Gray/White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.46 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.11 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These general purpose unlined gloves are designed for great fit, comfort, and protection. The seamless nylon shell of Memphis™ UltraTech® Style 9683 from MCR Safety is Actifresh®-treated to resist odor-causing bacteria, molds, and mildew. The color-coded hem lets you know you've picked up the correct size.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Flat
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry
  • Insulated No
  • Gauge 15
  • Lining Nylon
  • Glove Size L
  • Color Gray/White
  • Cuff Knit Wrist
  • Glove Length 10"
  • Thumb Style Wing
  • Standards ANSI, EN388
  • ANSI Cut Grams 0
  • ANSI/ISEA Puncture Level 2
  • Application Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
  • Resists Abrasions,Cuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.